Beli mesin steam jet cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

  2. Wipro Gun Short Jet Cleaner (Mesin Cuci Steam)
    Mulai

    Rp139.900

  3. kyowapmp Jet Cleaner Pump (Pompa Pembersih Jet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

    kyowapmp Jet Cleaner Pump (Pompa Pembersih Jet)
    Deskripsi:
    KYOWA JET CLEANPARK. Sifat istimewa mekanisme pompa tanpa-oil unik KYOWA. - Konstruksi tanpa-oil (tanpa memerlukan minyak pelumas atau gemuk) tidak membutuhkan perawatan. - Pengoperasian diferensial (1 hisapan 2 pembuangan persiklus) menjaga fluktuasi pembuangan tetap sangat rendah. - Kontruksi close-coupled (Terpasang secara rapat) meniadakan permasalahan yang biasanya terjadi pada motor drive, misalnya terjadinya selip sabuk. - Desain yang sepenuhnya memanfaatkan gesekan gulung (pendaftaran desain dan mode utilitas telah diterapkan) menjaga torsi permulaan tetap minimum dan memberikan output maksimum. - Strukturnya yang kompak dan super-ringan membuatnya mudah dibawa dan portable.
    atribut:
    • Dimensions (LxHxW) (mm): 275x200x230
    • Speed (rpm): 1410
    • Type: Single-Phase
    • Frequency (Hz): 50
    • Power (W): 250
    • Flow Rate (minute): 3.5
    • Maximum Pressure (MPa): 3.9
  4. KARCHER HOME & GARDEN Steam Cleaners
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Steam Cleaners
    Deskripsi:
    KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
  5. Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Mulai

    Rp1.299.900

    Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Deskripsi:
    Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00046.01
  6. INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.899.900

    INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    INGCO Jet Cleaner (130 Bar) // Mesin Pompa Cuci Steam Pressure Washer Mobil Motor Taman
  7. BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  8. WTB Engine Cleaner
    Mulai

    Rp1.099.900

    WTB Engine Cleaner
    Deskripsi:
    -By setting the suction port of the cleaning liquid close to the nozzle, jet amount and jet power are stronger than the conventional products.-For general production factory, automobile maintenance factory.
    atribut:
    • Foot Width Size: EEE
    • Color: Navy
    • Body and Shoe Materials: oil resistant PVC
    • Backing Materials: (kN)itting
    • Opening Cover Materials: soft PVC
    • Outsole Materials: oil-resistant PVC
  9. Wasser Semi Jet Pump Water (Pompa Semi Jet)
    Mulai

    Rp1.199.900

    Wasser Semi Jet Pump Water (Pompa Semi Jet)
    Deskripsi:
    Semi Jet Pumps (Pompa Sumur Dangkal) dengan spesifikasi total head 32-50 Meter adalah pompa air dari brand Wasser untuk kebutuhan kebutuhan industri dan bisnis anda.
    atribut:
    • Input Pipe (inch): 1
    • Output Pipe (inch): 1
    • SNI License: Yes
    • SNI Number: PCS 00074.01
  10. Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Mulai

    Rp2.699.900

    Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Deskripsi:
    Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
  11. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
Daftar Harga mesin steam jet cleaner Terbaru October 2026
KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)Rp899.900
Wipro Jet Cleaner (Mesin Cuci Steam)Rp1.299.900
Wipro Gun Short Jet Cleaner (Mesin Cuci Steam)Rp139.900
kyowapmp Jet Cleaner Pump (Pompa Pembersih Jet)Rp5.499.900
KARCHER HOME & GARDEN Steam CleanersRp2.899.900
Shimizu Semi Jet Pump Water (Pompa Semi Jet)Rp1.299.900
INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp1.899.900
BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp1.499.900
WTB Engine CleanerRp1.099.900
Wasser Semi Jet Pump Water (Pompa Semi Jet)Rp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)